Zoro Homepage

6" Low Profile Drill Press Vise

  • Mfr # 11746

  • Zoro # G5054007


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Base Type
Fixed
Jaw Width
6 in
Overall Height
3.563 in
Overall Length
8.5 in
Throat Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11746
Zoro #
G5054007
UPC #
662755100130
Country of Origin
China

Dimensions

Jaw Width
6 in
Overall Height
3.563 in
Overall Length
8.5 in
Throat Depth
2 in
Jaw Width (In.)
6 in
Overall Width
15-1/2"

Details

Item
Machine Vise
Base Type
Fixed
Features
Base has 4 1/2 in Shoulder Slots, Hardened V Grooved Jaws holds round shaped objects both Vertically and Horizontally
Type
Low Profile
Jaw Opening (In.)
6 in
Number of Lock Down Bolts
0
Jaw Material
Cast Iron
Machine Vise Type
Low-Profile
Jaw Opening - Maximum
6 in
Compatible Machinery
Drill Press
Base Material
Cast Iron
Lead Screw Type
ACME
Jaw Face Type
V-Grooved

Description

Machine Vise, Low Profile, Jaw Width (In.) 6 in, Jaw Opening (In.) 6 in, Base has 4 1/2 in Shoulder Slots, Hardened V Grooved Jaws holds round shaped objects both Vertically and Horizontally

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.