Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6.5 in. 674U Utility Vise with Swivel Base

  • Mfr # 825-28820

  • Zoro # G810331377


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Base Type
360 Degree Swivel
Jaw Width (In.)
6-1/2
Number of Mounting Points
4
Max. Opening
6 in
Width
9.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
825-28820
Zoro #
G810331377
UPC #
731325749601
Country of Origin
China

Dimensions

Jaw Width (In.)
6-1/2
Width
9.4
Height
10.2
Throat Depth (In.)
4
Length
18.1

Details

Base Type
360 Degree Swivel
Number of Mounting Points
4
Max. Opening
6 in
Opening Capacity Max (In.)
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.