This item is Discontinued.

Wilton 674U 4-1/2 in. Utility Vise 28818

674U 4-1/2 in. Utility Vise (Discontinued)

  • Mfr # 28818
  • Zoro # G202546006
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28818
Zoro #
G202546006
UPC #
731326000000
Country of Origin
China

Dimensions

Jaw Width
4-1/2 in
Length
13.8 in
Height
7-1/2 in
Throat Depth (In.)
2-3/4 in
Width
7.9 in

Details

Base Type
360 Degrees Swivel
Number of Mounting Points
4
Max. Opening
4 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.