Shop All Bench Vises
Wilton
78A PIvot Jaw Woodworkers Vise, Rapid Acting, 4 in. x 7 in. Jaw
Mfr # 63144
Zoro # G902647690
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Width 7 in
- Max. Opening 10 in
- Height 7.8 in
- Length 19.2 in
- Width 10.2 in
Product Information
- Brand Wilton
- MFR # 63144
- Zoro # G902647690
- UPC # 19907631446
- Country of Origin Taiwan, Province of China
- Category Bench Vises
Dimensions
Jaw Width | 7 in |
Height | 7.8 in |
Length | 19.2 in |
Width | 10.2 in |
Jaw Height (In.) | 4 |
Details
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/2 (63-712)
- HAIMER Power Shrink Chuck, 14mm Hole Dia., CAT50 (50.840.14.3)
- TEKTON 3/8 Inch Drive x 5 mm Long Hex Bit Socket (SHB13404)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #4 (46674)
- WILTON 6" Industrial Drill Press Vise (11676)
- WILTON 5" Standard Duty All Terrain Vise with Portable Base (10025)
- WILTON 6" Standard Duty Combination Vise with Swivel Base (WS6)
- WILTON Tradesman 1745 4-1/2" Vise (28805)
- WILTON 6" Rapid Nut Drill Press Vise (63243)
- WILTON 6" Standard Duty Combination Vise with Swivel Base (746)
- BESSEY 3-5/8" Light Duty Portable Mini Vise with Stationary Base (S-10)
- Wilton Bench Vises