8 in Bar Clamp, Drop Forged Steel Handle and 5 1/2 in Throat Depth

  • Mfr # GSM20

  • Zoro # G3314215


product price: $85.83
/ea
Free Shipping & Returns

Key Features

Type
Heavy Duty F-Clamp
Handle Material
Drop Forged Steel
Throat Depth (In.)
5 1/2 in
Width (In.)
2 in
Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSM20
Zoro #
G3314215
UPC #
731325375398
Country of Origin
Taiwan, Province of China

Dimensions

Throat Depth (In.)
5 1/2 in
Width (In.)
2 in
Width
2"
Spindle Dia. (In.)
3/4
Nominal Rail Size (In.)
1-3/16 x 19/32
Throat Depth
5 1/2 in
Throat Depth1
5 1/2 in
Spindle Diameter1
3/4 in
Bar Thickness
5/8 in
Overall Width3
2 in

Details

Item
Bar Clamp
Type
Heavy Duty F-Clamp
Handle Material
Drop Forged Steel
Max. Jaw Opening (In.)
8 in
Pad Type
Replaceable, V-Groove
Opening (In.)
8 in
Application
Welding and Fabrication
Nominal Clamping Pressure
2,660
Swivel Type
Replaceable
Load Capacity (Lb.)
2,660 lb
Function
Clamp
Spindle Finish1
Black Oxide
Jaw Pad Type
Swivel
Clamping Force1
2,660 lb
Clamping Capacity1
8 in
Handle Style
Sliding T
Bar Type
Drop Forged
Sliding Mechanism
Bar Slide
Clamping Force
2,660 lb

Description

The WILTON - GSM20 is a heavy-duty F-Clamp widely acknowledged as a critical tool for welding and fabrication processes. The device consists of a long, rigid drop forged bar with a rigid head at one end and a sliding bar clamp mechanism. The bar, thickened at 5/8 of an inch, is designed to accommodate parts for tasks such as gluing, fastening, or machining.

Key Features of the WILTON - GSM20:

  • Application: As a welding and fabrication tool, the clamp has a wide range of industrial applications in assembly, woodworking and metalworking.
  • Handle Material: The primary material used for the handle is drop forged steel, constituting its primary structure.
  • Handle Style: Featuring a sliding T-handle style for clamp adjustment.
  • Jaw Pad Type: Comes with a swivel jaw pad offering greater flexibility and control in use.
  • Clamping Force: Capable of a clamping force up to 2,660 lb under normal operating conditions.
  • Load Capacity: Has a rated load capacity of 2,660 lb under typical use conditions.
  • Max. Jaw Opening: Allows for a maximum jaw opening of 8 inches, depending on workpiece size.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.