Wilton
8" Standard Duty Combination Vise with Swivel Base
Mfr # 748A
Zoro # G0822333
Free Shipping & Returns
$825.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 8"
- Material Ductile Iron
- Duty Rating Standard Duty
- Max. Opening 8-1/4"
- Base Type Swivel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 6T Knockout 1/2-4" Kit, M18 Band Saw (2677-23, 2829-20)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 1-3/16" (1238SC)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No6 To (49-TX-06)
- GENERAL TOOLS Tap Wrench, T Handle, Rigid, 0 to 8 (163)
- WILTON Combination Vise, 16-7/64" L, 8-45/64" H (656UHD)
- WILTON 5" Standard Duty Combination Vise with Swivel Base (1550)
- WILTON Machinists Vise, 3" Jaw Width (300S)
- WILTON Combination Vise, Serrated Jaw, 15 1/2" L (C2)
- WILTON 6" Standard Duty All Terrain Vise with None Base (10010)
- WILTON Machinists Vise, 6" Jaw Width (600S)
- KANCA Drill Pres Vise 100 mm (DRL-100)
- Wilton Bench Vises