This item is Discontinued.

Wilton 8" Standard Duty Machinist's Vise with Swivel Base 800S

8" Standard Duty Machinist's Vise with Swivel Base (Discontinued)

  • Mfr # 800S
  • Zoro # G8491506
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
800S
Zoro #
G8491506
UPC #
019907100362
Country of Origin
United States

Dimensions

Jaw Width
8"
Throat Depth - Vises
5 13/16 in
Overall Length
30-5/16"
Mounting Hole Dia.
35/64"
Throat Depth
5-13/16"
Throat Depth Range
Greater than 5 in
Jaw Width Range
Greater than 7 in
Jaw Width - Vises
8 in
Overall Height
16-1/2"
Overall Width
16-5/16"

Details

Material
Ductile Iron
Duty Rating
Standard Duty
Max. Opening
12"
Base Type
Swivel
Body Casting Tensile Strength
60,000 psi
High Visibility
No
Features
Hardened Steel Jaw, Large Anvil Work Surface, Enclosed Design
Body Casting
60,000 psi
Swivel Angle
360 Degrees
Deep Throat
Yes
Item
Machinist's Vise
Max. Opening - Vises
12 in
Max. Opening Range
Greater than 7 in
Quick-Acting
No
Number of Lock Down Bolts
2
Duty Rating - Vises
Heavy Duty
Material -Vises
Ductile Iron
Base Type - Vises
Swivel
Item - Vises
Machinist's Vise
Jaw Type
Replaceable
Reversible
No
Jaw Face
Serrated
Jaw Face - Vises
Serrated
Product Grouping - Vises
Bench Vises
Number of Mounting Points
4
Pipe Jaw Included
No
Swivel Angle - Vises
360 Degrees
High-Visibility
No
Vise Type
Deep Throat

Description

Machinist's Vise, Throat Depth 5-13/16 In., Base Type Swivel, Features Hardened Steel Jaw, Large Anvil Work Surface, Enclosed Design, Number of Lock Down Bolts 2, Overall Height 16 1/2 in, Overall Length 30 5/16 in, Overall Width 16 5/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.