Shop WILTON
See all product information
Create Account
845M, Mechanics Pro 4-1/2in Jaw Width, Round Channel Vise with Swivel Base,
- Mfr # WL9-28810
- Zoro # G223959441
product price:Â
$
419.99
/ea
Free Shipping & Returns
Key Features
Number of Mounting Points
4
Pipe Capacity
3 in
Jaw Opening (in.)
4 in
Jaw Depth (in)
1.3125 in
Base Type
360 Degree Swivel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WL9-28810
- Zoro #
- G223959441
- UPC #
- 731325749519
- Country of Origin
- China
Dimensions
- Jaw Depth (in)
- 1.3125 in
- Jaw Width (in.)
- 4.5 in
- Throat Depth (in.)
- 3-1/2 in
Details
- Number of Mounting Points
- 4
- Pipe Capacity
- 3 in
- Jaw Opening (in.)
- 4 in
- Base Type
- 360 Degree Swivel
Description
WILTON Mechanics Pro Vises are designed and built using premium materials for unbeatable durability. Featuring an enclosed spindle, precision slide bar, innovative thrust bearing, 360 Degrees swivel.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.