Shop GENIUS TOOLS
Create Account
3/8in Dr. 19mm Cr.-Mo Deep Impact Socket
- Mfr # 346319
- Zoro # G623581181
original price:Â $6.84 , new price: $6.16 , 9 percent off
new price:Â
$
6.16
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 346319
- Zoro #
- G623581181
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 19mm 3/8 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 346319 Impact Socket This 19mm deep impact socket is built for consistent performance on impact-rated work where strength, fit, and durability matter. The 6-point design helps keep contact on the flats of the fastener for secure engagement and dependable torque transfer. Manufactured from Chromium Molybdenum alloy steel, it combines high strength with anti-corrosive properties. A heat-treated, oil-quenched core and matte black oxide coating support long service life and a tough exterior finish. Size markings are stamped for quick identification during tool selection and organization. Key Benefits 19mm 6-point profile supports strong grip and helps reduce rounding. 3/8in drive size fits common impact tools and professional hand tool sets. Deep socket length (63mm / 2.48in) reaches recessed or extended fasteners. Chromium Molybdenum alloy steel construction delivers high strength and durability. Oil-quenched heat treatment improves core toughness for heavy-duty use. Matte black oxide coating adds a tough exterior and anti-corrosive protection. Stamped size markings provide fast identification and cleaner tool organization. SKU 346319 meets or exceeds ANSI standards and is designed for professional technicians who rely on tools that hold up under repeated heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.