Angle Clamp, 2-3/4 Capacity, Aluminum
Mfr # AC-324
Zoro # G2515484
product price: $67.59
/eaKey Features
Type
90 Degrees
Miter Capacity (In.)
2 3/4 in
Jaw Length (In.)
2 1/4 in
Jaw Height (In.)
1 3/8 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC-324
Zoro #
G2515484
UPC #
019907443247
Country of Origin
Taiwan, Province of China
Dimensions
Jaw Length (In.)
2 1/4 in
Jaw Height (In.)
1 3/8 in
Throat Depth
4 in
Jaw Width
2 1/4 in
Jaw Height
1 3/8 in
Details
Item
Angle Clamp
Type
90 Degrees
Miter Capacity (In.)
2 3/4 in
Material
Aluminum
Spindle
Chrome Plated
Features
Self-Centering Jaws to Quickly Adjust to Work Pieces, Oblong Holes in Base, Squarely Machined Sides and Base
Jaw Material
Aluminum
Clamping Capacity
2 1/4 in
Clamping Angle - Maximum
90 Degrees
Self-Centering
Yes
Miter Capacity
2 3/4 in
Spindle Material1
Chrome-Plated
Description
Angle Clamp, Miter Capacity 2 3/4 in, Jaw Width 2 1/4 in, Jaw Height 1 3/8 in, Throat Depth 4 in, Jaw Material Aluminum, Spindle Material Chrome-Plated, Clamping Capacity 2 1/4 in, Clamping Angle - Maximum 90 Degrees , Features Self-Centering Jaws to Quickly Adjust to Work Pieces, Oblong Holes in Base, Squarely Machined Sides and Base, Self-Centering Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.