Zoro Homepage

Angle Machine Vise, 1-9/16 Deep, 4 in Open

  • Mfr # 11705

  • Zoro # G5643942


product price: $696.99
/ea
Free Shipping & Returns

Key Features

Type
2-Axis Angular
Features
180 Degrees Horizontal Indexing, 360 Degrees Swivel Base, 90 Degrees Vertical and 180 Degrees Horizontal Indexing, All Ground Surfaces made to Close Tolerances, Bases have Keyways and Bolt Slots for Machine Mounting, Hardness of Jaws is 55 +/-3 HRC, Jaw Plates Hardened and Ground, Indexed for Angular Work
Jaw Width
4 in
Base Type
Swivel
Overall Height
8.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11705
Zoro #
G5643942
UPC #
019907117056
Country of Origin
India

Dimensions

Jaw Width
4 in
Overall Height
8.1 in
Throat Depth
1 3/4 in
Overall Length
15.7 in
Overall Width
9-7/16"

Details

Item
Machine Vise
Type
2-Axis Angular
Features
180 Degrees Horizontal Indexing, 360 Degrees Swivel Base, 90 Degrees Vertical and 180 Degrees Horizontal Indexing, All Ground Surfaces made to Close Tolerances, Bases have Keyways and Bolt Slots for Machine Mounting, Hardness of Jaws is 55 +/-3 HRC, Jaw Plates Hardened and Ground, Indexed for Angular Work
Base Type
Swivel
Base Material
Metal
Machine Vise Type
2-Axis Tilting, Precision
Tilt Angle - Maximum
90 Degrees
Jaw Opening - Maximum
4 in
Base Swivel - Maximum
360 Degrees
Jaw Material
Metal
Compatible Machinery
Drill Press, Milling Machine, Surface Grinder
Jaw Face Type
Smooth
Number of Lock Down Bolts
2

Description

Machine Vise, 2-Axis Angular, 180 Degrees Horizontal Indexing, 360 Degrees Swivel Base, 90 Degrees Vertical and 180 Degrees Horizontal Indexing, All Ground Surfaces made to Close Tolerances, Bases have Keyways and Bolt Slots for Machine Mounting, Hardness of Jaws is 55 +/-3 HRC, Jaw Plates Hardened and Ground, Indexed for Angular Work

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.