This item is Discontinued.

Wilton C-Clamp, 4", Steel, Regular Duty, 4100 lb. 4404

C-Clamp, 4", Steel, Regular Duty, 4100 lb. (Discontinued)

  • Mfr # 4404
  • Zoro # G4411592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4404
Zoro #
G4411592
UPC #
019907143505
Country of Origin
China

Dimensions

Throat Depth
4 in

Details

Max. Opening
4 in
Duty Rating
Regular Duty
Body Material
Forged Steel
Finish
Black Oxide (Spindle), Powder Coated (Body)
Clamping Pressure
4,100 lb
Item
C-Clamp
Anvil Shape
Flat
Body Color
Gray
Min. Opening
0 in
Swivel Pad
Yes
Spindle Finish
Black Oxide
Throat Shape
Square
Body Finish
Powder Coated
Spindle Material
Steel

Description

This Wilton 4404 C-Clamp is the perfect tool for any job that requires clamping pressure. It can provide 4100 lbs of clamping pressure, and its throat depth measures 4 in. The drop forged steel body provides superior strength and durability. The powder coated finish protects against rust and corrosion, while also ensuring the body resists scratches and dents. This regular duty c-clamp has a black oxide spindle finish, which makes it easy to slide into position without scratching or damaging other surfaces. If you need to get your project done with maximum efficiency, this Wilton C Clamp will make a huge difference.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.