Clamp Spindle
Mfr # 17000190
Zoro # G1709373
product price: $49.15
/eaKey Features
Overall Length
10 in
For Use With
4406, Mfr. No. 406
Impact Rated
No
For Use With Mfr. Model Number
406, 408, 410, 4406, 808
Swivel Foot
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17000190
Zoro #
G1709373
UPC #
662755507571
Country of Origin
China
Dimensions
Overall Length
10 in
Thread Length1
10 in
Spindle Diameter1
3/4 in
Thread Size1
3/4 in
Details
For Use With
4406, Mfr. No. 406
Impact Rated
No
For Use With Mfr. Model Number
406, 408, 410, 4406, 808
Item
Replacement Clamp Spindle
Swivel Foot
Yes
Compatible with Manufacturer Model Number
406, 408, 410, 4406, 808
Compatible Manufacturer Part Number
406, 408, 410, 4406, 808
Compatible Manufacturer Model Number
406, 408, 410, 4406, 808
Compatible with Manufacturer Model No.
406, 408, 410, 4406, 808
Compatible with Mfr. Model No.
406, 408, 410, 4406, 808
For Use with Mfr Model Number
406, 408, 410, 4406, 808
Compatible Pump Manufacturer Part Number
406, 408, 410, 4406, 808
Compatible Mfr. Model Number
406, 408, 410, 4406, 808
Description
Replacement Clamp Spindle, Spindle Diameter 3/4 in, Overall Length 10 in, Thread Size 3/4 in, Swivel Foot Yes, Compatible with Grainger Part Number 18G708, 18G715, 18G727, Thread Length 10 in, Compatible with Manufacturer Model Number 406, 408, 410, 4406, 808
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.