Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Vise, Serrated Jaw, 13 7/16" L

  • Mfr # 8100M

  • Zoro # G4548790


product price: $1,442.99
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Duty Rating
Heavy Duty
Overall Height
13 7/16 in
Overall Length
28 11/16 in
Throat Depth
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8100M
Zoro #
G4548790
UPC #
731325749557
Country of Origin
China

Dimensions

Overall Height
13 7/16 in
Overall Length
28 11/16 in
Throat Depth
5 1/2 in
Overall Width
12 3/16 in
Throat Depth - Vises
5 1/2 in
Mounting Hole Dia.
11/16 in
Jaw Width Range
Greater than 7 in
Throat Depth Range
Greater than 5 in
Jaw Width - Vises
10 in
Jaw Face Width
10 in
Mounting Hole Diameter
5/8 in
Pipe Diameter - Minimum
1/2 in
Pipe Diameter - Maximum
5 in

Details

Item
Combination Vise
Base Type
Swivel
Duty Rating
Heavy Duty
Features
Enclosed Spindle Keeps Lubricants in and Contaminants Out for Smooth Operation, Large Anvil Work Surface, Large Anvil Work Surface - Accommodates a Wide Range of Striking Needs, Needle Roller Thrust Bearing - Easier to Apply and Release Greater Clamping Force, Precision Machined Slide Bar - Eliminates Movement in the Front Jaw Regardless of Opened Distance
Quick-Acting
No
Item - Vises
Combination Vise
Jaw Face - Vises
Serrated
Number of Mounting Points
4
Material -Vises
Ductile Iron
Product Grouping - Vises
Bench Vises
Max. Opening - Vises
12 in
Swivel Angle - Vises
360 Degrees
Jaw Type
Replaceable
Deep Throat
No
Pipe Capacity - Vises
1/4 in to 5 in
Duty Rating - Vises
Standard Duty
High Visibility
No
Jaw Material
Iron
Number of Lock Down Bolts
2
Reversible
No
Base Type - Vises
Swivel
Pipe Jaw Included
Yes
Max. Opening Range
Greater than 7 in
Rotating Angle
360 Degrees
Body Casting Tensile Strength
60,000 psi
High-Visibility
No
Jaw Face Type
Serrated
Body Material
Ductile Iron
Base Tensile Strength
60,000 psi
Includes Rotating Head
No
Body Tensile Strength
60,000 psi
Includes Pipe Jaw
Yes
Jaw Attachment Type
Replaceable
Jaw Pad Material
Hardened Steel
Spindle Type
Enclosed
Number of Mounting Holes
4
Base Material
Ductile Iron
Vise Type
Mechanics Pro Vise
Jaw Opening - Maximum
12 in
Base Swivel Angle
360 Degrees

Description

Combination Vise, Body Tensile Strength 60,000 psi, Spindle Type Enclosed, Jaw Face Width 10 in, Jaw Opening - Maximum 12 in, Throat Depth 5 1/2 in, Jaw Face Type Serrated, Jaw Pad Material Hardened Steel, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 5 in, Includes Rotating Head No, High Visibility No, Base Material Ductile Iron, Base Swivel Angle 360 Degrees , Base Tensile Strength 60,000 psi, Base Type Swivel, Body Material Ductile Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.