Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combination Vise, Serrated Jaw, 9 7/16" L

  • Mfr # 4550R

  • Zoro # G6337762


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Duty Rating
Standard Duty
Overall Height
9 7/16 in
Overall Length
17 5/16 in
Throat Depth
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4550R
Zoro #
G6337762
UPC #
731325749618
Country of Origin
China

Dimensions

Overall Height
9 7/16 in
Overall Length
17 5/16 in
Throat Depth
3 3/4 in
Throat Depth - Vises
3 3/4 in
Jaw Width Range
5-1/8 in to 7 in
Mounting Hole Dia.
1/2 in
Throat Depth Range
3 in to 5 in
Overall Width
10 3/16 in
Jaw Width - Vises
5 1/2 in
Pipe Diameter - Minimum
1/8 in
Jaw Face Width
5 1/2 in
Mounting Hole Diameter
7/16 in
Pipe Diameter - Maximum
2 1/2 in

Details

Item
Combination Vise
Base Type
Swivel
Duty Rating
Standard Duty
Features
Built-In Pipe Jaws Handle a Range of Pipe Sizes, Large Anvil Work Surface, Two Large Anvil Work Surfaces, Two Large Anvil Work Surfaces for Forming and Shaping Materials
Max. Opening - Vises
6 3/4 in
Item - Vises
Combination Vise
High Visibility
No
Reversible
Yes
Base Type - Vises
Swivel
Number of Mounting Points
4
Duty Rating - Vises
Standard Duty
Rotating Angle
360 Degrees
Jaw Material
Steel
Jaw Type
Replaceable
Jaw Face - Vises
Serrated
Quick-Acting
No
Body Casting Tensile Strength
30,000 psi
Material -Vises
Ductile Iron
Product Grouping - Vises
Bench Vises
Pipe Capacity - Vises
1/8 to 2-1/2 in
Swivel Angle - Vises
360 Degrees
Deep Throat
No
Number of Lock Down Bolts
2
Pipe Jaw Included
Yes
Max. Opening Range
5-1/8 in to 7 in
High-Visibility
No
Body Tensile Strength
30,000 psi
Jaw Opening - Maximum
6 3/4 in
Spindle Type
Enclosed
Base Tensile Strength
60,000 psi
Material Process
Cast
Includes Rotating Head
No
Jaw Attachment Type
Replaceable
Includes Pipe Jaw
Yes
Base Swivel Angle
360 Degrees
Body Material
Ductile Iron
Jaw Face Type
Serrated
Vise Type
Bench Vise
Jaw Pad Material
Hardened Steel
Base Material
Iron
Number of Mounting Holes
4
Reverse Jaw Opening - Maximum
10 3/4 in

Description

Combination Vise, Body Tensile Strength 30,000 psi, Spindle Type Enclosed, Jaw Face Width 5 1/2 in, Jaw Opening - Maximum 6 3/4 in, Throat Depth 3 3/4 in, Jaw Face Type Serrated, Jaw Pad Material Hardened Steel, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 2 1/2 in, Includes Rotating Head No, High Visibility No, Base Material Iron, Base Swivel Angle 360 Degrees , Base Tensile Strength 60,000 psi, Base Type Swivel, Body Material Ductile Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.