Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combo Vise, Serrated Jaw, 11 13/16" L

  • Mfr # 4800R

  • Zoro # G3945591


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Base Type
Swivel
Duty Rating
Standard Duty
Overall Height
11 13/16 in
Overall Length
22 13/16 in
Throat Depth
4 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4800R
Zoro #
G3945591
UPC #
731325749632
Country of Origin
China

Dimensions

Overall Height
11 13/16 in
Overall Length
22 13/16 in
Throat Depth
4 3/4 in
Throat Depth - Vises
4 3/4 in
Overall Width
11 in
Throat Depth Range
3 in to 5 in
Jaw Width - Vises
8 in
Mounting Hole Dia.
1/2 in
Jaw Width Range
Greater than 7 in
Pipe Diameter - Maximum
4 in
Pipe Diameter - Minimum
3/8 in
Jaw Face Width
8 in
Mounting Hole Diameter
1/2 in

Details

Item
Combination Vise
Base Type
Swivel
Duty Rating
Standard Duty
Features
Built-In Pipe Jaws Handle a Range of Pipe Sizes, Large Anvil Work Surface, Two Large Anvil Work Surfaces, Two Large Anvil Work Surfaces for Forming and Shaping Materials
Jaw Face - Vises
Serrated
Number of Mounting Points
4
Max. Opening Range
Greater than 7 in
Rotating Angle
360 Degrees
Product Grouping - Vises
Bench Vises
Deep Throat
No
Item - Vises
Combination Vise
Pipe Capacity - Vises
3/8 in to 4 in
Duty Rating - Vises
Standard Duty
Jaw Material
Steel
Max. Opening - Vises
9 1/4 in
Material -Vises
Ductile Iron
Number of Lock Down Bolts
2
Swivel Angle - Vises
360 Degrees
Quick-Acting
No
Base Type - Vises
Swivel
Jaw Type
Replaceable
High Visibility
No
Reversible
Yes
Pipe Jaw Included
Yes
Body Casting Tensile Strength
30,000 psi
High-Visibility
No
Number of Mounting Holes
4
Includes Pipe Jaw
Yes
Jaw Face Type
Serrated
Spindle Type
Enclosed
Material Process
Cast
Reverse Jaw Opening - Maximum
14 1/2 in
Body Tensile Strength
30,000 psi
Base Material
Iron
Body Material
Ductile Iron
Base Swivel Angle
360 Degrees
Includes Rotating Head
No
Jaw Opening - Maximum
9 1/4 in
Jaw Pad Material
Hardened Steel
Base Tensile Strength
60,000 psi
Jaw Attachment Type
Replaceable
Vise Type
Bench Vise

Description

Combination Vise, Body Tensile Strength 30,000 psi, Spindle Type Enclosed, Jaw Face Width 8 in, Jaw Opening - Maximum 9 1/4 in, Throat Depth 4 3/4 in, Jaw Face Type Serrated, Jaw Pad Material Hardened Steel, Includes Pipe Jaw Yes, Pipe Diameter - Maximum 4 in, Includes Rotating Head No, High Visibility No, Base Material Iron, Base Swivel Angle 360 Degrees , Base Tensile Strength 60,000 psi, Base Type Swivel, Body Material Ductile Iron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.