This item is Discontinued.

Wilton Hammer Set, Forged Steel, Ergonomic 3PCBASH

Hammer Set, Forged Steel, Ergonomic (Discontinued)

  • Mfr # 3PCBASH
  • Zoro # G1822031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3PCBASH
Zoro #
G1822031
UPC #
731325310450
Country of Origin
Unknown

Details

Item
Hammer Set
Head Weight
24 oz., 2 lb., 2.5 lb.
Head Material
Forged Steel
Handle Material
Steel
Handle Design
Ergonomic
Tether Capable
Tether Ready
Features
The World's Most Durable Sledge, Ball and Cross Pein Hammers, Ideal for Light Forging, Bending, Forming, and Peining
Handle Color
Black/Green
Head Color
Green
Tether Style
Tether Ready

Description

Hammer Set, Handle Material Steel, Head Material Forged Steel, Head Weight 24 oz., 2 lb., 2.5 lb., Features The World's Most Durable Sledge, Ball and Cross Pein Hammers, Ideal for Light Forging, Bending, Forming, and Peining, Handle Color Black/Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.