Zoro Homepage

JTJ-2ST, 2T Toe Jack

  • Mfr # JTJ-2ST

  • Zoro # G3131865


product price: $427.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI/ASME B30.1
Jack Type
Bottle Jack
Handle Type
Front and Rear Handle
Base Width
7 in
Load Capacity
2 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JTJ-2ST
Zoro #
G3131865
UPC #
662755914003
Country of Origin
China

Dimensions

Base Width
7 in
Minimum Height
4 7/16 in
Base Length
4 15/16 in
Maximum Lift Height
13 3/4 in

Details

Item
High-Clearance Bottle Jacks
Standards
ANSI/ASME B30.1
Jack Type
Bottle Jack
Handle Type
Front and Rear Handle
Load Capacity
2 ton
Power Source
Mechanical
Features
Dual Purpose Jack Designed, Electric Welded Bases and Cylinders Virtually Eliminating Leaks, Heat Treated Piston Resists Corrosion, Lifting, Pushing, Spreading, Bending, Pressing or Straightening Capabilities for Multi-Function Use, Overload Protection Valve Prevents Lifting Loads Past Maximum Capacity, Spring Assisted Return and Over-Travel Protection Increases Tool Life
Lifting Actuator
Manual Handle
Includes
Pump Handle

Description

High-Clearance Bottle Jacks, Jack Type Bottle Jack, Load Capacity 2 ton, Lifting Actuator Manual Handle, Maximum Lift Height 13 3/4 in, Power Source Mechanical, Minimum Height 4 7/16 in, Standards ANSI/ASME B30.1, Base Length 4 15/16 in, Base Width 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.