This item is Discontinued.

Wilton Milton 1072-2 0.5 in. Jumbo Desiccant Dryer System 1072-2

Milton 1072-2 0.5 in. Jumbo Desiccant Dryer System (Discontinued)

  • Mfr # 1072-2
  • Zoro # G604019788
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1072-2
Zoro #
G604019788
UPC #
-
Country of Origin
China

Description

This 1/2" deluxe desiccant dryer system with piggyback filter/regulator will give you constant pressure with clean, oil free dry air to your spray gun or pneumatic tool. Both filters are equipped with automatic overnight drains that will drain once the system drops to less than 5 PSI. This dryer system delivers extremely dry, compressed air as low as -30 degrees Fahrenheit. Includes pressure gauge and the initial supply of desiccant. Maximum of 200 PSI.

Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.

Features
  • 0.5 in. Jumbo Desiccant Dryer System
  • 1/2" national pipe thread
  • Maximum pressure of 250 pounds per square inch
  • Two quart total capacity
  • Metal bowl
  • Maximum of 100 standard cubic feet per minute
Specifications
  • NPT thread size: 1/2" NPT inlet
  • Capacity: 2 quart
  • Dimension: 4.87" H x 14.25" W x 15.25" L
  • Weight: 2.8 Lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.