Shop All Viscometers
Wilton
Milton 1090-70 0.25 in. NPT 70 PSI ASME Safety Valve
Mfr # 1090-70
Zoro # G604127438
$40.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Wilton
- MFR # 1090-70
- Zoro # G604127438
- Country of Origin China
- Category Viscometers
Description
Manufactured to ASME standards and certified by the national board of boiler and pressure vessel inspectors. Bubble tight to 10% of set pop-off pressure. Milton ASME safety valves are interchangeable with all other ASME valves of same size and pressure.2" length.
Features- 1/4" Male NPT
- 70 PSI Pop-off pressure
- 70 CFM air flow pop-off PSI
- NPT 70 PSI ASME Safety Valve
- Dimension: 1.1" H x 3.6" W x 5.8" L
- Weight: 2.27 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 3.5X-45X Trinocular Stereo Microscope With 4-Zone 144-LED Ring Light (SM-4TX-144A)
- SP BEL-ART PP Tall Form Graduated Beaker (Pitcher) (F28993-0000)
- SYNTHWARE ADAPTER, DISTILLING, 105°, 24/40 (A962440)
- MOVINCOOL Evaporator Air Plenum, 42" L, 37" W (484350-1330)
- PCE INSTRUMENTS Viscometer / Viscosity Meter, Measuring Range 27 to 5250 cp (PCE-RVI 8)
- OHAUS Conductivity Standard (30100442)
- CONTROL CO Traceable Conductivity Standard Crm (4173)
- OHAUS Conductivity Standard, 250mL, Plastic (30100443)
- Wilton Viscometers