Zoro Homepage

Milton S-1163-4 0.25 in. FRL Modular 3 Way Lockout Valve

  • Mfr # S-1163-4

  • Zoro # G704042884


product price: $422.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-1163-4
Zoro #
G704042884
UPC #
-
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Milton products cover a broad range of application in various industries, such as automotive, fleet maintenance and construction. We have achieved the industry leader in high quality pneumatic accessories and fitting, proudly living up to our heritage of superior products and reliability.

Features
  • 0.25 in. FRL Modular 3 Way Lockout Valve
  • This 1/4" FRL modular with 3 way lockout valve meets OSHA standard and is used to shut off air flow by pushing down on safety gate
  • 1/4" national pipe thread inlet
  • Used with Milton FRL units
  • Exhaust pressure downstream when closed
Specifications
  • Style: L Style
  • Weight: 1.275 Lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.