Shop WILTON
See all product information
Create Account
SE BASH ATV 5 INCL 20212 AND GRN 1030,
- Mfr # WL9-10025BH
- Zoro # G723959422
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Throat Depth (in.)
4 in
Pipe Capacity
2 in
Jaw Opening (in.)
6 in
Jaw Width (in.)
5 in
Includes
Vise, Hitch Pin, Cotter Pin, Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WL9-10025BH
- Zoro #
- G723959422
- UPC #
- 731325793673
- Country of Origin
- China
- Pipe Capacity
- 2 in
- Jaw Opening (in.)
- 6 in
- Includes
- Vise, Hitch Pin, Cotter Pin, Manual
- Base Type
- 2" Hitch
Dimensions
- Throat Depth (in.)
- 4 in
- Jaw Width (in.)
- 5 in
- Jaw Depth (in)
- 1.3125 in
Description
Some jobs go beyond the workshop; some jobs make you come to them. For the jobs that demand function, strength and mobility we present the All-Terrain Vise by Wilton. Secure it in your hitch or mount it on your bench, the ATV is locked, loaded, and ready to go. The Special Edition bundle includes a free 2-1/2 lb B.A.S.H. Sledge Hammer and Bench Mounting Bracket!
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.