Zoro Homepage

Shelix-I (10) Inserts For Shelix Heads

  • Mfr # 1791212

  • Zoro # G0974517


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Product Type
Inserts
Blade Type
Planer Blade
Number of Blades
10
Material
Carbide
Compatible Manufacturer Model Number
15HH, 201HH, 209HH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1791212
Zoro #
G0974517
UPC #
662755910388
Country of Origin
United States

Details

Item
Shelix-I (10) Inserts For Shelix Heads
Product Type
Inserts
Blade Type
Planer Blade
Number of Blades
10
Material
Carbide
Compatible Manufacturer Model Number
15HH, 201HH, 209HH

Description

Shelix-I (10) Inserts For Shelix Heads, Blade Type Planer Blade, Compatible Manufacturer Model Number 15HH, 201HH, 209HH, Material Carbide, Number of Blades 10, Product Type Inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.