Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sledge Hammer, 4 lb., 18 In, Rubber/Steel

  • Mfr # 20416

  • Zoro # G4299224


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Head Material
Steel
Overall Length
18 in
Handle Material
Steel
Handle Design
Nonslip Grip
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20416
Zoro #
G4299224
UPC #
731325179095
Country of Origin
Mexico

Dimensions

Overall Length
18 in
Face Diameter
1 1/2 in
Head Width
2 1/2 in
Head Length
5 in
Handle Length
16 in

Details

Item
Steel Engineering Hammer
Head Weight
4 lb
Head Material
Steel
Handle Material
Steel
Handle Design
Nonslip Grip
Tether Capable
Tether Capable
Handle Color
Black
Head Color
Hi-Visibility Green
Features
Ergonomic Handle, Lanyard Hole, No-Slip Grip, Unbreakable Handle Technology
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tether Ready
Yes
Hammer Type
Sledge Hammer
Series
B.A.S.H
Face Shape
Round
Replaceable Handle
No
Face Material
Drop Forged Steel
Grip Style
Textured
Striking Surface Hardness
46 HRC
Non-Sparking
No
Double Faced
Yes
Dead Blow Hammer
No
Grip Material
Rubber

Description

Steel Engineering Hammer, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Steel, Head Material Steel, Head Weight 4 lb, Face Diameter 1 1/2 in, Overall Length 18 in, Handle Length 16 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer No, Tether Ready Yes, Replaceable Handle No, Double Faced Yes, Face Material Drop Forged Steel, Features Ergonomic Handle, Lanyard Hole, No-Slip Grip, Unbreakable Handle Technology, Grip Material Rubber, Handle Color Black, Head Length 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.