WIL30316 3lb Bash Cross Pein Hammer with 16 in. Unbreakable Handle

  • Mfr # WIL30316
  • Zoro # G303683426
product price: 
$
157.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WIL30316
Zoro #
G303683426
UPC #
-
Country of Origin
China

Description

  • Unbreakable technology provided by the steel core handle, which eliminates breaking during overstrikes.
  • Safety plate locks head firmly to handle to eliminate dislodging.
  • Ergonomic handle shaped and thickened for increased comfort, less vibration and improved grip.
  • Hi-Vis drop forged head adds instant identification under any job site conditions.
  • Head Weight: 2 lbs.
  • Handle Length: 16-in.
  • Hammer Type: Cross Pein.
  • Unbreakable Handle: Yes.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews