Shop GENIUS TOOLS
Create Account
Ball Peen Hammer 1/2 lbs./227g
- Mfr # 590208
- Zoro # G623581266
original price:Â $35.82 , new price: $32.24 , 9 percent off
new price:Â
$
32.24
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 590208
- Zoro #
- G623581266
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ball Peen Hammer 1/2 Pound (227g) Lightweight Steel Head Ergonomic Handle - 590208 Professional Ball Peen Hammer This 1/2 lb (227g) ball peen hammer is built for controlled striking and finishing work where balance and repeatability matter. With a 280mm (11.02 in) overall length, it provides comfortable reach and leverage while staying easy to manage in tight work areas. The head is made from a Chromium-vanadium steel alloy for high strength, durability, and anti-corrosive properties. A forged, high-strength head with an impact-absorbing core helps reduce shock through the handle, supporting steadier work over longer tasks. SKU: 590208. Key Benefits 1/2 lb (227g) ball peen head for precise, controlled striking. 280mm (11.02 in) overall length supports leverage without feeling oversized. Chromium-vanadium steel alloy construction delivers strength and anti-corrosive durability. Forged high-strength head handles demanding impacts with consistent performance. Impact-absorbing core helps reduce shock and hand fatigue during repeated strikes. Non-slip rubber grip improves comfort, control, and secure handling in use. Meets or exceeds ANSI standards for quality and safety expectations. Designed for professional technicians and made to perform over a lifetime of heavy use, this hammer combines a durable steel head with a comfortable, high-control grip.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.