Wilton
7" Standard Duty Woodworking Vise with Stationary Base
Mfr # 78A
Zoro # G3355721
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width 7"
- Material Semi Steel Casting
- Duty Rating Light Duty
- Max. Opening 10"
- Base Type Stationary
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 5 M16X30 Zinc, Black Satin, Comp: Steel (K0116.5161X30)
- INSIZE Steel Rule, SS, 60" L, Unfinished, 1-1/2" W (7110-1500)
- PROTO 3/8 in Drive, 13mm Torx(R) Metric Socket, 12 Points (J5013M)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 6" x 2" (HML.6)
- WILTON 10" Standard Duty Woodworking Vise with Stationary Base (79A)
- WILTON 5" Standard Duty Combination Vise with Swivel Base (745)
- WILTON Combination Vise, 18-7/64" L, 10-13/64" H (674U)
- WILTON 8" Cross Slide Drill Press Vise (11698)
- WILTON 2-1/2" Drill Press Vise (12800)
- WILTON Combination Vise, Serrated Jaw, 9 7/16" L (550P)
- HHIP 6" Drill Press Vise (3900-0176)
- Wilton Bench Vises