This item is Discontinued.

Wilwood 14 in. Forged Dynalite Pro Series Front Brake Kit, Black 140-11017

14 in. Forged Dynalite Pro Series Front Brake Kit, Black (Discontinued)

  • Mfr # 140-11017
  • Zoro # G415766932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140-11017
Zoro #
G415766932
UPC #
889545011869
Country of Origin
China

Description

FDL Pro-Series Front Hub Kits offer complete disc brake upgrade solutions for traditional non-ABS spindle applications on American muscle cars vintage rods and heavy weight drag cars. Based on the venerable forged billet Dynalite caliper these versatile kits are easilyed to suit the braking requirements and style preferences for a daily driver serious competition or the most discriminating show enthusiast. Most kits require no modifications for installation and provide plenty of clearance inside popular 15in wheels. FDL Pro-Series kits can be used with either manual or power boost master cylinders. Features -Replacement calipers for Wilwood brake kits -Stainless steel pistons for corrosion resistance -Optimum brake performance balance and heat dissipation -Improves your vehicle's handling -Designed for perfect fit and function Specifications - Color: Black - Finish: Black Anodize - Material: Aluminium - Rotor Diameter: 14in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.