Zoro Homepage

1601601 Brake Rotor

  • Mfr # W64-1601601

  • Zoro # G916315882


product price: $159.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W64-1601601
Zoro #
G916315882
UPC #
-
Country of Origin
China

Description

Features Steel rotors provide a durable lightweight option applications where sustained temperatures rema the low to moderate range, and high heat spikes are only observed on an intermittent basis. These rotors high resistance to thermal distortion with excellent friction and wear characteristics against the pads. These rotors are most often directly mounted to fixed mount hats or mounting plates. Use - Racing. Design - Drilled. Disc type - 1 piece. Finish - Black oxide. Material - Steel. Outer diameter - 11.44 in. Nominal thickness - 0.35 in. Disc to hat bolt circle mm - 8 x 7 millimeter.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.