
Drilled Steel Scalloped Rotor
Mfr # WLD160-9772
Zoro # G116319932
product price: $166.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WLD160-9772
Zoro #
G116319932
UPC #
-
Country of Origin
China
Description
Steel rotors have applications in all types of motorsports Steel rotors provide a durable lightweight option in applications where sustained temperatures remain in the low to moderate range and high heat spikes are only observed on an intermittent basis This could be anything from a hard stopping drag race car at the end of a quarter mile or a high speed stock car coming in from a qualifier at a super speedway Steel rotors can also be found in lighter weight open wheel cars such as sprints and modifieds and a variety of light weight open wheel road course racers A special alloy and proprietary manufacturing processes give these rotors high resistance to thermal distortion with excellent friction and wear characteristics against the pads Specifications Material Steel Style Drilled Size 0 35" x 11 75" Weight 4 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.