GT72 SPC-37 Rotor - 11 x 0.810-6 on 6.25 in.

  • Mfr # 160-12892

  • Zoro # G715782410


product price:  $178.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
160-12892
Zoro #
G715782410
UPC #
889545038781
Country of Origin
China

Description

GT72 SPC-37 Rotor GT 72 straight vane rotors provide high value performance and rugged durability for a wide range of competition high performance and sport driving applications. Don't confuse these rotors with bargain priced off-brand named parts. Wilwood's modern manufacturing capability combined with large scale economies make it possible to offer this level of quality and performance at such an affordable price. Coupled with Wilwood's exclusive Spec-37 material a proprietary iron alloy developed to withstand extreme temperatures with the highest possible degree of resistance against distortion warping cracking and wear. Specifications - Material: Spec-37 Iron - Vane Count: 72 V - Rotor Style Type: GT - Style: GT Slotted - Surface Finish: Plain - Rotor Upgrade Blade: No - Rotor Upgrade Balanced: No - Weight: 9.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.