Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22-41323
Zoro #
G2805643
UPC #
013658413238
Country of Origin
China
Dimensions
Blade Length
3 1/4 in
Closed Length
4 1/4 in
Length Open
7 3/8 in
Overall Length
7 1/2 in
Details
Item
Folding Pocket Knife
Number of Blades
1
Handle Material
Brass
Handle Color
Brown
Blade Type
Clip Point
Blade Edge
Fine
Features
Locking Liner
Locking Blade
Liner Lock
Sheath
Yes
Blade Material
Stainless Steel
Includes
Sheath
Blade Finish
Unfinished
Blade Edge Type
Straight
Includes Sheath
Yes
Series
Winchester
Lock Type
Liner Lock
Number of Blades Included
1
Description
Folding Pocket Knife, Blade Edge Type Straight, Blade Finish Unfinished, Blade Length 3 1/4 in, Blade Material Stainless Steel, Blade Type Clip Point, Closed Length 4 1/4 in, Features Locking Liner, Handle Color Brown, Handle Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.