This item is Discontinued.

Wincraft Wincraft 9960623075 Minnesota Vikings Cooling Towel - 12 x 30 in. 9960623075

Wincraft 9960623075 Minnesota Vikings Cooling Towel - 12 x 30 in. (Discontinued)

  • Mfr # 9960623075
  • Zoro # G503878585
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9960623075
Zoro #
G503878585
UPC #
99606230751
Country of Origin
China

Description

Cooling towel is made of Performance Polyester fabric that cools when wet, wrung out and snapped in the air to activate. This 12" x 30" towel is a chemical free fabric, comfortable to the touch, tagless and machine washable.

Features
  • Minnesota Vikings Cooling Towel
  • Comes with official product license
  • Best quality sporting goods
Specifications
  • Size: 12" x 30"
  • League Name: NFL
  • Team Name: Minnesota Vikings
  • Weight: 0.938 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.