Disposable Cup, White, PK1000
Mfr # 221967
Zoro # G612535089
product price: $43.35
/pk 1000, $0.04/eaKey Features
Microwave Safe
No
Product Series
18
Compatible Manufacturer Lid Part Number
DT8, L8S, L8V
Maximum Capacity
8 oz
Wrapped or Unwrapped
Unwrapped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
221967
Zoro #
G612535089
UPC #
-
Country of Origin
United States
Details
Item
Disposable Cup
Microwave Safe
No
Product Series
18
Compatible Manufacturer Lid Part Number
DT8, L8S, L8V
Maximum Capacity
8 oz
Wrapped or Unwrapped
Unwrapped
SFI Certified
No
Number of Cups Included
1,000
Compostable
Not Compostable
BPI Certified
No
Recyclable
No
Pattern
Patternless
USDA Certified Bio-based Products
No
Individually Wrapped or Unwrapped
Unwrapped
Hot or Cold Cup
Cold Cup, Hot Cup
FSC Certified
No
Bio-Based
No
Description
Disposable Cup, Hot or Cold Cup Cold Cup, Hot Cup, Bio-Based No, BPI Certified No, Color White, Compostable Not Compostable, Compatible Manufacturer Lid Part Number DT8, L8S, L8V, FSC Certified No, Material Plastic, Maximum Capacity 8 oz, Microwave Safe No, Number of Cups Included 1,000, Pattern Patternless, Recyclable No, SFI Certified No, Standards ASTM D5511, USDA Certified Bio-based Products No, Weight Not Applicable, Wrapped or Unwrapped Unwrapped, Compatible Grainger Lid Part Number 6GUK7
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.