Zoro Homepage

Disposable Hot/Cold Cup Lid, PK1000

  • Mfr # 222084

  • Zoro # G412840567


product price: $84.85
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Hot or Cold Lid
Cold and Hot Cup
Minimum Cup Capacity
16 oz
Compatible Cup Type
Cold Cup, Hot Cup
Maximum Cup Capacity
44 oz
Compatible Manufacturer Cup Part Number
B12, F32, FH16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
222084
Zoro #
G412840567
UPC #
-
Country of Origin
United States

Details

Item
Disposable Hot/Cold Cup Lid
Hot or Cold Lid
Cold and Hot Cup
Minimum Cup Capacity
16 oz
Compatible Cup Type
Cold Cup, Hot Cup
Maximum Cup Capacity
44 oz
Compatible Manufacturer Cup Part Number
B12, F32, FH16
Vented
Yes
SFI Certified
No
BPI Certified
No
FSC Certified
No
USDA Certified Bio-based Products
No
Reclosable
Yes
Recyclable
No
Bio-Based
No
Compostable
Not Compostable

Description

Disposable Hot/Cold Cup Lid, Bio-Based No, BPI Certified No, Color Translucent, Compatible Manufacturer Cup Part Number B12, F32, FH16, Compostable Not Compostable, Diameter 4 1/2 in, FSC Certified No, Height 3/8 in, Material Polystyrene, Maximum Cup Capacity 44 oz, Reclosable Yes, Recyclable No, SFI Certified No, Standards ASTM D5511, USDA Certified Bio-based Products No, Vented Yes, Compatible Grainger Cup Part Number Not Applicable, Compatible Cup Type Cold Cup, Hot Cup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.