Shop WINCUP
See all product information
Create Account
Foam Bowls, Squat Style, 12 oz, White, 1000PK
Mfr # 221992
Zoro # G623332905
product price:Â $168.99
/pk 1000, $0.17/ea
Free Shipping & Returns
Key Features
Color
White
Material
Foam
Type
Bowl
Disposable Foodware Shape
Round
Disposable Foodware Capacity
12 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 221992
- Zoro #
- G623332905
- UPC #
- -
- Country of Origin
- United States
Details
- Color
- White
- Material
- Foam
- Type
- Bowl
- Disposable Foodware Shape
- Round
- Disposable Foodware Capacity
- 12 oz
- For Use With
- WinCup L32V
- Dinnerware Type
- Bowl
Description
These foam bowls and containers retain and insulate heat better than paper or plastic bowls. Resists cracking, sagging or collapsing even with hot or heavy contents.
Restrictions
This item has been restricted from sale in the following states:
CA, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.