Shop WINCUP
See all product information
Create Account
Foam Bowls, Squat Style, 8 oz, White, 1000PK
Mfr # 221990
Zoro # G223333395
product price:Â $150.99
/pk 1000, $0.15/ea
Free Shipping & Returns
Key Features
Type
Bowl
Material
Foam
Disposable Foodware Capacity
8 oz
Color
White
Disposable Foodware Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 221990
- Zoro #
- G223333395
- UPC #
- -
- Country of Origin
- United States
Details
- Type
- Bowl
- Material
- Foam
- Disposable Foodware Capacity
- 8 oz
- Color
- White
- Disposable Foodware Shape
- Round
- Dinnerware Type
- Bowl
- For Use With
- WinCup FL8V, FL8NV, FL8CNV, FL8D, FFL8, FL8VHH, FL8CHD
Description
These foam bowls and containers retain and insulate heat better than paper or plastic bowls. Resists cracking, sagging or collapsing even with hot or heavy contents.
Restrictions
This item has been restricted from sale in the following states:
CA, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.