Shop WINCUP
See all product information
Create Account
Foam Drink Cups, 32 oz, White, 400PK
Mfr # 221983
Zoro # G423333553
product price:Â $129.99
/pk 400, $0.32/ea
Free Shipping & Returns
Key Features
Material
Foam
Disposable Foodware Capacity
32 oz
Type
Hot/Cold Cup
Disposable Foodware Color
White
Capacity
32 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 221983
- Zoro #
- G423333553
- UPC #
- -
- Country of Origin
- United States
Details
- Material
- Foam
- Disposable Foodware Capacity
- 32 oz
- Type
- Hot/Cold Cup
- Disposable Foodware Color
- White
- Capacity
- 32 oz
- For Use With
- WinCup L32D
- Basic Foodware Material
- Foam
- Color
- White
- Cup Type
- Hot/Cold Cup
Description
The foam design is easy to hold without burning or freezing your hands-no sleeve required. Keeps hot drinks hot and cold drinks cold longer than paper or plastic alternatives.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.