Shop WINCUP
See all product information
Create Account
Foam Drink Cups, 14 oz, White, 1000PK
Mfr # 221972
Zoro # G023333434
product price:Â
$
139.99
/pk of 1000, $0.14/ea
Free Shipping & Returns
Key Features
Disposable Foodware Capacity
14 oz
Material
Foam
Disposable Foodware Color
White
Type
Hot/Cold Cup
For Use With
WinCup L18V, L18S, L18CHD, DT18B, DL18, DLB18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 221972
- Zoro #
- G023333434
- UPC #
- -
- Country of Origin
- United States
Details
- Disposable Foodware Capacity
- 14 oz
- Material
- Foam
- Disposable Foodware Color
- White
- Type
- Hot/Cold Cup
- For Use With
- WinCup L18V, L18S, L18CHD, DT18B, DL18, DLB18
- Capacity
- 14 oz
- Basic Foodware Material
- Foam
- Cup Type
- Hot/Cold Cup
- Color
- White
Description
The foam design is easy to hold without burning or freezing your hands-no sleeve required. Keeps hot drinks hot and cold drinks cold longer than paper or plastic alternatives.
Restrictions
This item has been restricted from sale in the following states:
CA, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.