Shop WINCUP
See all product information
Create Account
Plastic Lids for Foam Cups and Bowls, Drink-Thru, Fits 10 oz Hot Cups, White, 1000PK
Mfr # 222064
Zoro # G023334233
product price:Â
$
68.49
/pk of 1000, $0.07/ea
Key Features
For Use With
Wincup H10S
Disposable Foodware Color
White
Material
Plastic
Color
White
Basic Foodware Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 222064
- Zoro #
- G023334233
- UPC #
- -
- Country of Origin
- United States
Details
- For Use With
- Wincup H10S
- Disposable Foodware Color
- White
- Material
- Plastic
- Color
- White
- Basic Foodware Material
- Plastic
- Fits
- 10 oz Hot Cups
Description
Helps ensure safety and quality control for takeout and delivery services. Secure to create a tight seal, ideal for transport or takeaway service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.