Shop WINCUP
See all product information
Create Account
Plastic Lids for Foam Cups and Bowls, Fits 8 oz to 16 oz Cups/5 oz to 10 oz Bowls, White, 500PK
Mfr # 222086
Zoro # G623334237
product price:Â $98.19
/pk 500, $0.20/eaKey Features
Material
Polystyrene
Disposable Foodware Color
White
For Use With
WinCup 8 oz to 16 oz Foam Cups; 5 oz to 10 oz Bowls
Basic Foodware Material
Expanded Polystyrene
Fits
8 oz to 16 oz Cups; 5 oz to 10 oz Bowls
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 222086
- Zoro #
- G623334237
- UPC #
- -
- Country of Origin
- United States
Details
- Material
- Polystyrene
- Disposable Foodware Color
- White
- For Use With
- WinCup 8 oz to 16 oz Foam Cups; 5 oz to 10 oz Bowls
- Basic Foodware Material
- Expanded Polystyrene
- Fits
- 8 oz to 16 oz Cups; 5 oz to 10 oz Bowls
- Color
- White
Description
Helps ensure safety and quality control for takeout and delivery services. Secure to create a tight seal, ideal for transport or takeaway service.
Restrictions
This item has been restricted from sale in the following states:
CA, WA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.