Shop WINCUP
See all product information
Create Account
Plastic Lids for Foam Cups and Bowls, Slotted, Fits 8 oz to 10 oz Hot Cup, White, 1000PK
Mfr # 222078
Zoro # G123334188
product price:Â
$
56.19
/pk of 1000, $0.06/ea
Key Features
Disposable Foodware Color
White
For Use With
WinCup 8C8W, H10S
Material
Polystyrene
Color
White
Fits
8 oz to 10 oz Hot Cup
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 222078
- Zoro #
- G123334188
- UPC #
- -
- Country of Origin
- United States
Details
- Disposable Foodware Color
- White
- For Use With
- WinCup 8C8W, H10S
- Material
- Polystyrene
- Color
- White
- Fits
- 8 oz to 10 oz Hot Cup
- Basic Foodware Material
- Polystyrene
Description
Helps ensure safety and quality control for takeout and delivery services. Secure to create a tight seal, ideal for transport or takeaway service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.