Shop All Multi-Purpose Wipes
Windex
Electronic Wipes, White, Pack, 12 PK
Mfr # SJN319248CT
Zoro # G602501513
product price: $81.39
/pk 12, $6.78/ea
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pack
- Color White
- Application Multipurpose; Multi Surface
- Effective to Remove Smudge Remover; Fingerprint Remover; Dust Remover
- Wipes per Container 25
Product Information
- Brand Windex
- MFR # SJN319248CT
- Zoro # G602501513
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Width | 7" |
Depth | 8" |
Details
Description
Electronic wipes feature a no-drip, ammonia-free formula to gently remove smudges, fingerprints and dust without damaging screens. Compact pouch fits easily in your purse, backpack, briefcase or laptop bag so you can lighten and brighten your screen at any time. Freshness Lock on the top of the pouch prevents the wipes from drying out between each use. Wipes do not contain disinfecting ingredients and are safe to use on all types of screens. Electronic wipes are perfect for smartphones, tablets, e-readers, laptops, cameras, TVs and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Mop Bucket and Wringer with Side Press, 8 3/4 Gal Capacity, Yellow (FG758088YEL)
- DAYTON Washer Flat (31UK68)
- PROLINE CHEMICAL & PLASTICS 32OZ DelimerCleaner (0100-6)
- RUBBERMAID COMMERCIAL Flat Lid For 32 Gallon Round Trash Container - Gray (FG263100GRAY)
- WINDEX Towels & Wipes, White, Wipe, 25 Wipes, Neutral, 12 PK (319248)
- WINDEX Towels & Wipes, White, Wipe, 25 Wipes, Neutral (319248EA)
- WINDEX Towels & Wipes, White, Cloth, 38 Wipes, Unscented (00019800002961)
- WYPALL GeneralClean X60 Multi-Task Cleaning Cloths - Pop-Up Box, White, Hydroknit, 8.34" x 16.80", 126 PK (KCC34790)
- KIMTECH Task Wipers, XL, Unscented, PK2100, White, Box, 1-Ply Tissue, 14.40" x 16.40", 2100 PK (34256CT)
- CLOROX Towels & Wipes, White, Nonwoven Fiber, 110 Wipes, 12" x 12", Fragranced, 2 PK (31761)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Red, 1/4 Fold Poly Wrapped, Hydroknit, 50 Wipes, 12 1/2 in x 12 in, 4 PK (41029)
- Windex Multi-Purpose Wipes