Zoro Homepage

Multi-Surface Disinfectant Cleaner, Citrus Scent, 32 oz Spray Bottle

  • Mfr # 322369

  • Zoro # G415681044


product price: $9.19
/ea

Key Features

Size
32 oz
Fragrance
Citrus
Surface
Hard, Nonporous Surfaces
Effective to Remove
Bacteria, Dirt, Grease, Oils
Physical Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
322369
Zoro #
G415681044
UPC #
19800707682
Country of Origin
United States

Dimensions

Size
32 oz

Details

Fragrance
Citrus
Surface
Hard, Nonporous Surfaces
Effective to Remove
Bacteria, Dirt, Grease, Oils
Physical Form
Liquid
Primary Chemical
Lactic Acid
Application
Disinfectant/Cleaner
Container Type
Spray Bottle
Item
Disinfectants/Cleaners

Description

Streak-free shine. Cleans, shines and kills 99.9% of germs, viruses, and bacteria on hard, non-porous surfaces. Works on countertops like Corian, sealed granite, sealed marble real or synthetic, formica and exterior surfaces of appliances like microwaves, stovetops, kitchen sinks, stainless steel, glazed ceramic tile, windows, plastic, vinyl, glass, and more. When used as directed, it kills staphylococcus aureus staph, salmonella enterica salmonella, pseudomonas aeruginosa pseudomonas, streptococcus pyogenes strep, rhinovirus type 37 common cold, influenza a2/Hong Kong h1n1 flu virus, influenza b, enterobacter aerogenes enterobacter, escherichia coli e. Coli, campylobacter jejuni and listeria monocytogenes listeria.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.