Shop WINDEX
See all product information
Create Account
Multisurface Disinfectant Spray, 32 fl oz (1 quart), Disinfectant, Streak-free, Yellow
Mfr # 322369
Zoro # G123364826
product price:Â
$
6.35
/ea
Sold in multiples of 2 for $12.70
Key Features
Features
Streak-free, Disinfectant
Color
Yellow
Cleaner Form
Aerosol
Application
Multi Surface
Container Size
32 fl oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 322369
- Zoro #
- G123364826
- UPC #
- 19800707682
- Country of Origin
- United States
- Item
- Disinfectant
- Features
- Streak-free, Disinfectant
- Color
- Yellow
- Cleaner Form
- Aerosol
- Application
- Multi Surface
- Targeted Pathogens
- Smear Remover, Bacteria Remover
- Container Type
- Spray Bottle
- Wet Contact Time
- 10 sec
- Surfaces for Use On
- Hard, Non-Porous Surfaces
Description
Kills 99% of germs & bacteria on hard surfaces, Sanitizes in 10 seconds when used as directed, 32 oz; streak-free shine - no dull, smeary residue