
Wind Guard Linear Glass Model in Clear Finish
Mfr # Q400
Zoro # G108350875
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Material
Tempered Glass
Length
39 inch
Width
8.5 inch
Height
6 inch
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Q400
Zoro #
G108350875
UPC #
627987620603
Country of Origin
China
Dimensions
Length
39 inch
Width
8.5 inch
Height
6 inch
Details
Item
Wind Glass
Material
Tempered Glass
Color
Clear
Finish
Clear
Includes
Polished Aluminum Brackets
Features
Thickness of 5mm
Application
Sunbeam Brand Fire Pit Tables
Description
Our Linear Wind Guard glass is custom made to enhance the outdoor experience, while providing added safety and protection from wind and the open flame. Our guard is designed to be functional as well as add beauty to your outdoor space. It is designed to allow enough air flow to let the flames breath and dance within the reflective glass while creating a safe wind barrier.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.