BRM-2 Bruce Anchor Roller Mount

  • Mfr # BRM-2
  • Zoro # G104017239
product price: 
$
258.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BRM-2
Zoro #
G104017239
UPC #
798772101096
Country of Origin
China

Description

  • For boats 9' to 30' with Bruce anchor sizes 2.2 Ibs. to 16.5 Ibs. or Delta anchor 14 Ibs. to 22 Ibs..
  • Patented self adjusting system permits various size anchor to mount without rocking or rattling.
  • Non-chafing design.
  • Overall Length 15.25".
  • Outside Channel Width: 2.75".
  • Inside Channel Width: 1.75".
  • Replacement Wheel: W-25.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews