Shop WINDLINE

BRM-3 Bruce Anchor Roller Mount

  • Mfr # BRM-3
  • Zoro # G504017143

product price: 
$
511.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BRM-3
Zoro #
G504017143
UPC #
798772101012
Country of Origin
China

Description

  • For Bruce anchor sizes 22 Ibs. to 66 Ibs. or Delta anchors 14 Ibs. to 35 Ibs.
  • Patented self adjusting system permits various size anchor to mount without rocking or rattling.
  • Non-chafing design.
  • Overall Length 23".
  • Outside Channel Width: 4.75".
  • Inside Channel Width: 3.5".
  • Replacement Wheel: W-40.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.