This item is Discontinued.

Windsoft Roll, 2 Ply, 284 Sheets, White, 24 PK 418230

Roll, 2 Ply, 284 Sheets, White, 24 PK (Discontinued)

  • Mfr # 418230
  • Zoro # G203666079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
418230
Zoro #
G203666079
UPC #
-
Country of Origin
United States

Dimensions

Roll Length
3.9"
Width
4 in
Sheet Width
4"
Roll Diameter
5.11"

Details

Item
Tissues
Toilet Paper Type
Roll
Number of Sheets
284
Ply
2
Color
White
Standards
Rainforest Alliance Certified
Number of Plies
2
Tissue Type
Toilet

Description

Indulge in the comforts of home with Windsoft® a premier line of towel and tissue products at an affordable price. Deliver a deluxe experience for you and your guests. Windsoft®'s 2-ply embossed bathroom tissue blends strength, softness, and absorbency for maximum dependability. Luxuriate in premium quality, ultra-soft tissue that's strong, reliable, and comfortable. Change the roll less often with mega rolls, packed with 284 premium sheets per roll. Made with domestic and imported virgin materials, using the latest structured paper technology. Septic safe.


  • Compare quality to Charmin® Ultra Soft bath tissue.
  • Pillowy softness for the utmost comfort.
  • Thick, 2-ply strong tissue with the absorbency you expect from a premium bath tissue.
  • Crafted with the right combination of softness, strength, and absorbency.
  • Long-lasting double rolls, 24 mega rolls = 96 regular rolls.
  • Prevents clogs and damage to your septic system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.