Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Breaker, 30A, 250V AC

  • Mfr # 8.600-191.0

  • Zoro # G509921100


product price: $12.25
/ea

Key Features

Amps
30A
AC Voltage Rating
250V AC
Circuit Breaker Type
Type 1
Terminal Connection
Blade
DC Voltage Rating
50V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8.600-191.0
Zoro #
G509921100
UPC #
-
Country of Origin
China

Details

Item
Circuit Breaker
Amps
30A
AC Voltage Rating
250V AC
Circuit Breaker Type
Type 1
Terminal Connection
Blade
DC Voltage Rating
50V DC

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.